Tub Spout Assembly in Polished Chrome
Charlotte Tub Spout Assembly in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 416-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Pull-down diverter tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-18/25 in
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-59/100 in
- Material:
- Brass
- Maximum Height:
- 2-59/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 8-3/8 in
- Spout Type:
- Pull Down
- WaterSense Labeled:
- Yes
- Weight:
- 2.35 lb