0 items

Delta Faucet Classic® Shower Only Trim with Deeper Escutcheon in Polished Chrome (Trim Only)

DT13220DPE

Color Finish

(Pricing is for Polished Chrome)

$71.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA compliant
  • Handle type: lever
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires: rough-in valve DR10000IP
  • Touch-Clean® spray holes allow for easy removal of build-up
  • Trim kit
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday