Hand Shower in Stainless

You last purchased this on
 
Delta Faucet

Hand Shower in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Hand Shower in Stainless

  • Fast #
  • Part #DRP14979SS
  • Item #4063746
  • Manufacturer Part #RP14979SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 69" long hose provides extended reach
  • Flexible mounting arrangement allows design flexibility
  • Hand shower must mount on deck; Handle can mount on deck or wall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-11/16 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Handle Type:
Less Handles
Height:
6-11/16 in
IAPMO Listed -:
Yes
Length:
69 in
Material:
Brass, Metal
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9 in
Spray Type:
Full Body
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
4.95 lb