Delta Faucet

Classic® 2 or 3-Hole Bar or Prep Faucet with Double Knob Handle in Polished Chrome

Part #D2178LF  |  Manufacturer Part #2178LF

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acrylic knob handles
  • Max deck thickness: 1"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Classic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Knob

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 or 3 Hole

Spout Height: 7-9/16 in

Spout Reach: 4 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Trim Only: No

WaterSense Labeled: No