Delta Faucet Classic 2.5 gpm Fast Massage and Full Body Hand Shower

D59435PK

Manufacturer Part #: 59435-PK

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hose not included
  • Touch-Clean® spray holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Material
Brass
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Material
Brass, Metal
Showerhead Function
Multi
Spray Type
Full, Massage, Soft Drench
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday