4-Hole Rough Brass Bidet Faucet in Venetian Bronze
Classic 4-Hole Rough Brass Bidet Faucet in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order hot/cold handle kit to complete
- Pop-up drain assembly
- Handles sold separately
- Chrome
- Flexible connections
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 10 in
- Faucet Center Size:
- 6 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.122 lb