5-1/2 in. Metal Handle Kit in Polished Chrome
Classic 5-1/2 in. Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1240-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.59 lb
- Width:
- 2 in