0 items

Delta Faucet Providence Belle™ Classic Cold Side Handle Kit

DHK37C

Color Finish

Starting at $44.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All handles are ADA-compliant
  • Comes with mounting screws

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta Providence™
Collection
Providence Belle™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday