Double Lever Handle Kit in Polished Chrome
Classic Double Lever Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 2503LF and 2523LF series
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.595 lb
- Width:
- 4 in