Delta Faucet

Classic Flex Supply Hose for Delta Faucet 582LF-WFMPU Bathroom Faucet

Part #DRP47972  |  Manufacturer Part #RP47972

End Connections:

Threaded
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Classic

End Connection 1: Threaded

End Connections: Threaded

Faucet Part Type: Hose

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

IAPMO Listed: Yes

Length: 8 in

Material: Metal

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.126