Large Single Lever Handle in White
Classic Large Single Lever Handle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add to select LHP models to complete the look
- Complete handle kit
- For use with single handle bar/prep, bidet, kitchen and lavatory faucets
- Slow close
- Bottom left supply
- Elongated seat included
- LH trip lever
- Sold Individually
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 0.65 lb
- Width:
- 3-2/5 in