Metal Escutcheons and Sleeves in Polished Chrome

You last purchased this on
 
Delta Faucet

Metal Escutcheons and Sleeves in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Metal Escutcheons and Sleeves in Polished Chrome

  • Fast #
  • Part #DRP18304
  • Item #619651
  • Manufacturer Part #RP18304
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Screw-on
  • Retro-fit installations
  • For 2 handle tub/shower
  • Genuine Delta® repair parts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
1.25 lb