Metal Handle Kit in Polished Chrome for 500-DST Single Handle Lavatory Faucet
Classic Metal Handle Kit in Polished Chrome for 500-DST Single Handle Lavatory Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.49 lb