Tub and Shower Non-Diverter Trim Kit with Single Lever Handle and Non-Diverter Spout in Polished Chrome (Trim Only)
Classic Monitor® Tub and Shower Non-Diverter Trim Kit with Single Lever Handle and Non-Diverter Spout in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Includes 5 1/4" long non-diverter tub spout
- Innovations®
- Required accessories: Universal rough valve body: R10000 series
- Handle Type: Lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic Monitor®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 18 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in