Tub Trim Only with Single Knob Handle in Polished Chrome
Classic Monitor® Tub Trim Only with Single Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Classic
- Required accessories: Universal rough valve body: R10000 series
- Handle Type: Knob
- Color/Finish: Chrome
- Includes 7" long non-diverter slip-on tub spout
- Solid brass construction, exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Classic Monitor®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7 in