Tub Trim Only with Single Knob Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Classic Monitor® Tub Trim Only with Single Knob Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic Monitor® Tub Trim Only with Single Knob Handle in Polished Chrome

  • Fast #
  • Part #DT13122LTS
  • Item #2465290
  • Manufacturer Part #T13122-LTS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Classic
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Handle Type: Knob
  • Color/Finish: Chrome
  • Includes 7" long non-diverter slip-on tub spout
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Classic Monitor®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
WaterSense Labeled:
No
Width:
7 in