Screw in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Screw in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Screw in Brilliance® Stainless

  • Fast #
  • Part #DRP6404SS
  • Item #2370831
  • Manufacturer Part #RP6404SS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required for installation
  • For use with all Delta bath waste assemblies
  • Overflow plate screws
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Drain Component Type:
Screw
Faucet Type:
Tub and Shower Faucet
IAPMO Listed -:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Ring:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.33 lb