Brass Overflow Face Plate and Screw in Venetian Bronze
Brass Overflow Face Plate and Screw in Venetian Bronze
Frequently Purchased Together
Product Details
- No trip lever
- Use with coordinating Delta bath waste drain assemblies
- Overflow plate and screws
- Backed by Delta faucet’s lifetime limited warranty
- Coordinating screws included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Drain Component Type:
- Overflow Plate
- Drain Included:
- No
- FM Approved:
- No
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Ring:
- No
- UL Listed:
- No
- Weight:
- 0.38 lb