Overflow Plate Assembly in Brilliance Stainless
Overflow Plate Assembly in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trip lever
- Drain overflow plate assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Component Type:
- Waste and Overflow Trip Plate
- Faucet Type:
- Tub and Shower Faucet
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.31 lb