Delta Faucet Classic Series 1.5 gpm Single Lever Handle Lavatory Faucet

D505LF

Manufacturer Part #: 505LF

Color/Finish

Starting at $134.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2 or 3-hole 4" installation
  • ADA Compliant
  • Gpm: 1.5 at 60 psi
  • No lift-rod hole
  • Rigid spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Depth
8-1/2 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
4-22/25 in
Lead Law Compliant
Yes
Material
Brass
Maximum Height
4-22/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
1-11/16 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
3.9

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday