Delta Faucet Classic Series Centerset Lavatory Faucet with Wristblade Handle

D2529LFHDF

Manufacturer Part #: 2529LF-HDF

Color/Finish

Starting at $195.35

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2 or 3-hole 4 in. installation
  • Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W
  • Includes metal grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rigid spout
  • WaterSense certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Depth
4-18/25 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Wristblade
Height
3-19/50 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
3-19/50 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 or 3 Hole
Side Spray
No
Spout Height
3-19/50 in
Spout Reach
5-1/4 in
Spout Type
Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
2.97

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday