Delta Faucet

Classic Series Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D2529LFHDM  |  Manufacturer Part #2529LF-HDM

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Series

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 4-18/25 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Mount: Centerset

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Wristblade

Height: 2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 3-19/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 or 3 Hole

Side Spray: No

Spout Height: 3-19/50 in

Spout Reach: 5-1/4 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 2.97