Delta Faucet

Classic Series Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D2520LF  |  Manufacturer Part #2520LF

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole 4" installation
  • 50/50 pop-up
  • ADA Compliant
  • Pop-up drain included
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A117.1

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Classic Series

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-31/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Blade

Height: 2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 3-11/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 or 3 Hole

Side Spray: No

Spout Height: 3-1/4 in

Spout Reach: 5-1/4 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.145

Frequently Purchased Together

+
+
+

This Item: Delta Faucet Classic Series Two Handle Centerset Bathroom Sink Faucet in Polished Chrome