Delta Faucet

Classic® Single Function Full Showerhead in Polished Chrome

Part #DRP46384  |  Manufacturer Part #RP46384

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Spray settings include: H2OKinetic
  • 4 3/4" shower head length

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-3/4 in

Diameter: 3-1/4 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Material: Metal

Fitting Size 1: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 3-1/4 in

IAPMO Listed: Yes

Length: 4-3/4 in

Material: Metal

Maximum Height: 3-1/4 in

Shape: Round

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Side Spray: No

Spray Type: Full

Type: Faucet

WaterSense Labeled: Yes

Weight: 0.59