Classic Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D522TPMDST  |  Item #3698525  |  Manufacturer Part #522-TPM-DST

$ 115.64 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 5-1/8 in. H x 6-13/16 in. D x 6-1/2 in. W

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-81/100 in

Drain Included: Yes

EcoLogo Certified: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Acrylic

Handle Type: Knob

Height: 5-13/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Height: 5-13/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-11/16 in

Spout Reach: 5 in

Spout Type: Low Arc

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.388

Width: 6-1/2 in