Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Classic Single Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Complete unit includes trim and rough-in
- WaterSense certification promotes water conservation
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
- Single lever handle for ease of temperature control
- Single function operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Pull Up
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes