13 oz. Deck Mount Plastic Soap and Lotion Dispenser in Venetian Bronze

You last purchased this on
 
Delta Faucet

13 oz. Deck Mount Plastic Soap and Lotion Dispenser in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

13 oz. Deck Mount Plastic Soap and Lotion Dispenser in Venetian Bronze

  • Fast #
  • Part #DRP1002RB
  • Item #4052155
  • Manufacturer Part #RP1002RB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • For use as soap or lotion dispenser
  • Complements any interior décor
  • Backed by Delta faucet’s lifetime limited warranty
  • Sleek appearance adds allure to your space
  • Includes refill funnel
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
13 oz
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-69/100 in
Handle Material:
Plastic
Height:
3 in
Installation Type:
Deck Mount
Material:
Plastic
Maximum Deck Thickness:
2-1/2 in
Number of Holes:
1 Hole
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
3-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Transitional
UL Listed:
No
Weight:
0.95 lb