Delta Faucet

Classic® Spray and Hose Assembly in Polished Chrome

Part #DRP74402  |  Manufacturer Part #RP74402

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Classic®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Spray Assembly

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Side Spray: Yes

Type: Faucet

Weight: 0.72