Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D2523LFMPU  |  Manufacturer Part #2523LF-MPU

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 or 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Faucet installation: 2 or 3 hole
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Chrome

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-22/25 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Mount: Centerset

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 3-17/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 3-17/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 or 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 5-1/4 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.188