Classic Two Handle Centerset Bathroom Sink Faucet in Brilliance Stainless

Part #D2523LFSSMPU  |  Item #4250362  |  Manufacturer Part #2523LF-SSMPU

$ 127.89 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish:
Brilliance® Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 or 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in

Collection: Classic

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 6-22/25 in

Drain Included: Yes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 3-1/2 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: [Brass, Zinc]

Maximum Deck Thickness: 1-3/8 in

Maximum Height: 3-1/2 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 2 in

Spout Reach: 5-1/4 in

Spout Type: Fixed

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.1

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Classic Two Handle Centerset Bathroom Sink Faucet in Brilliance Stainless / $127.89