Classic Two Handle Kitchen Faucet in Chrome

Part #D2400LF  |  Item #3828767  |  Manufacturer Part #2400LF

$ 86.64 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • 4-hole 8" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 360degrees
  • No thick deck kit available
  • White vegetable sprayer mounts on left or right for design flexibility
  • Solid brass construction, exposed pop-up drain without overflow
  • Handle Type: Blade
  • Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-11/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Centerset, Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 7/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Side Spray: Yes

Smart Home Enabled: No

Spout Height: 1-11/25 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No