Delta Faucet
Classic Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Part #DT2705SS | Item #4063731 | Manufacturer Part #T2705-SS
Product Details
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Classic
Color Finish: Stainless
Color Finish Category: Stainless Steel
Depth: 10-21/25 in
Faucet Connection: IPS
Faucet Material: Zinc
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 18 gpm
Handle Material: Zinc
Handle Type: Lever
Height: 7-1/2 in
IAPMO Listed: Yes
Material: Zinc
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 7-1/2 in
Spout Reach: 8-1/8 in
Spout Type: [Rigid Slip-on, Low Arc]
Trim Only: Yes
Type: Faucet
WaterSense Labeled: No
Weight: 2.332