Delta Faucet
Classic Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Part #DT5722 | Item #3081930 | Manufacturer Part #T5722
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Rigid slip-on spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Classic
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 8-53/100 in
Faucet Connection: IPS
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 2 gpm
Handle Material: Brass
Handle Type: Lever
Height: 7 in
IAPMO Listed: Yes
Material: Brass
Maximum Height: 7 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 7 in
Spout Reach: 6-1/2 in
Spout Type: Rigid Slip-on
Trim Only: Yes
Tub Spout Reach: 6-1/2 in
Type: Faucet
WaterSense Labeled: No
Weight: 4.2