Two Handle Roman Tub Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Two Handle Roman Tub Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Roman Tub Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT5722SS
  • Item #4063709
  • Manufacturer Part #T5722-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • ADA Compliant
  • Rigid slip-on spout
  • 3-hole 8-16" installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
8-53/100 in
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
2.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Trim Only:
Yes
Tub Spout Reach:
6-1/2 in
WaterSense Labeled:
No
Weight:
4.2 lb