Vertical Bidet Faucet in Brilliance Polished Nickel
Classic Vertical Bidet Faucet in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order hot/cold handle kit to complete
- Handles sold separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10 in
- Faucet Center Size:
- 6 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Less Handles
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.4 lb