Classic Vertical Bidet Faucet in Brilliance Stainless

Part #D44SSLHP  |  Item #2405015  |  Manufacturer Part #44-SSLHP

$ 452.55 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handles sold separately
  • Must order hot/cold handle kit to complete
  • Includes vacuum breaker

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 6 in - 8 in

Collection: Classic

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 10 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Flow Rate: 2.2 gpm

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 1-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 1-1/2 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 4 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 2 in

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 7.5