Delta Faucet
Classic Vertical Bidet Faucet in Polished Chrome
Part #D44LHP | Item #274915 | Manufacturer Part #44-LHP
Product Details
- Handles sold separately
- Must order hot/cold handle kit to complete
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 6 in - 8 in
Collection: Classic
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 10 in
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Flow Rate: 2.2 gpm
Handle Material: Brass
Handle Type: Handles Sold Separately
Height: 1-1/2 in
IAPMO Listed: Yes
Material: Brass
Maximum Height: 1-1/2 in
NSF Certified: No
Number of Handles: Three Handle
Number of Holes: 4 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 2 in
Trim Only: No
Type: Faucet
WaterSense Labeled: No
Weight: 6.07