0 items

Delta Faucet Vero® Closed Toilet Paper Holder

D77750

Color Finish

Starting at $63.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-7/32 in. H x 3-5/8 in. D x 6 in. W
  • Extends 3-5/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Vero bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-7/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Zinc
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday