0 items

Delta Faucet Addison™ Cold Cartridge Fluehs in Polished Chrome

DRP61824

Color Finish

(Pricing is for Polished Chrome)

$42.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Cartridge Type
Ceramic Disc
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday