Cold Water Dispenser

You last purchased this on
 
Delta Faucet

Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cold Water Dispenser

  • Fast #
  • Part #D1930BLDST
  • Item #9407417
  • Manufacturer Part #1930-BL-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spout swings 360°
  • Single lever handle design
  • Works with RO systems, filtered water systems, or as a cold water tap
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Integrated supply tube with 3/8 in. compression fitting
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Mounting wrench to assist in tightening mounting nut securely
  • Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
  • Single hole installation
  • Recommend minimum 2-1/2 in. clearance to backsplash
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Depth:
6-11/25 in
Dispenser Type:
Cold Only
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Type:
Beverage Faucet
Flow Rate:
1.5 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Height:
9-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-1/2 in
Spout Reach:
5-3/50 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
Type:
D1930BLDST
Weight:
3.538 lb