Collins 3-1/2 in. Button in Polished Chrome

Part #DRP54234  |  Item #3800060  |  Manufacturer Part #RP54234

$ 3.96 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Collection: Collins

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Button

Length: 3-1/2 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.005