Delta Faucet Collins™ Single Handle Kitchen Faucet

D340DST

Manufacturer Part #: 340-WH-DST

Color/Finish

Starting at $158.85

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-hole 8" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes convenient side sprayer
  • Standard spout swivels 180degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Collins™
Color Finish
White
Color Finish Category
Whites
Depth
10-97/100 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Lever
Height
7-91/100 in
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
Maximum Height
7-91/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Height
5-7/32 in
Spout Reach
9-19/100 in
Spout Swivel
180°
Spout Type
Low Arc
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
3.93

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday