Delta Faucet Collins™ Single Handle Kitchen Faucet in White

D441DST

Manufacturer Part #: 441-WH-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4-18" installation
  • Includes convenient side sprayer
  • ADA Compliant
  • Standard spout swivels 180degrees

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Collins™
Depth
10-3/4 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-21/64 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
7-47/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9-3/16 in
Spout Swivel
180°
Spout Type
Low Arc, Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
UL Listed
No
Weight
3.55

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday