Collins™ Single Handle Kitchen Faucet in White (Less Spray)

Part #D140WHDST  |  Item #3800140  |  Manufacturer Part #140-WH-DST

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Collins
  • Arched spout for easy filling of pots and pans
  • DURAMOUNT™ Mounting w/ 2 1/2" max deck thickness
  • Features DIAMOND™ Seal Technology
  • Handle Type: Lever

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Collins™

Color Finish: White

Color Finish Category: Whites

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 6-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Spout Height: 5-7/32 in

Spout Reach: 9-3/16 in

Spout Swivel: 180°

Spout Type: [Low Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No