Delta Faucet Collins™ Single Handle Pull Out Kitchen Faucet in Arctic Stainless

D4140TPDST

Manufacturer Part #: 4140-ARTP-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Coated Ceramic
Center Size
8 in
Collection
Collins™
Depth
1-19/50 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
10-3/8 in
Faucet Material
Metal
Faucet Valve Type
Diamond Coated Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-1/2 in
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Height
10-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
120°
Spout Type
Swivel
Supply Lines Included
Yes
Trim Only
No
Type
Faucet
Weight
4.378
Width
10-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday