Delta Faucet
Commercial 1-7/16 in. Basket in Bright Stainless Steel
Part #D47100ST | Item #4250440 | Manufacturer Part #47100-ST
Product Details
- Stainless Steel large corner caddy
- Overall size 9 9/32" x 6 9/32"
- Mounting hardware included
Documents
Specifications
ADA Compliant: No
Collection: Commercial
Color Finish: Bright Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1-7/16 in
Length: 9-9/32 in
Material: Stainless Steel
Product Type: Basket
Width: 6-9/32 in