1-Hole Deckmount Laboratory Faucet with Cold Water Index and Single Lever Handle in Polished Chrome
Teck® Commercial 1-Hole Deckmount Laboratory Faucet with Cold Water Index and Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle spout can be oriented to suit left, center, or right side handle operation
- ADA compliant lever blade handle
- Deck mount compression valve with rigid/swivel angle vacuum breaker spout and nozzle
- Deck-mount angle VB gooseneck
- For up to 1-1/2" dia. hole
- 1" hole dia. recommended
- Indexed for cold water (green), 60 psi max
- Cast brass body, assembled shank, brass locknut and raised lock washer
- 6" long, 16" high
- Angle vacuum breaker and serrated nozzle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1035, ASSE 1001
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Teck® Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Laboratory Faucet
- Flow Rate:
- 4 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 15-93/100 in
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8-2/5 in
- Spout Reach:
- 6 in
- Spout Type:
- Rigid, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.6 lb