1 in. x 6 ft. Shower Rod with Bracket in Bright Stainless Steel

This product has been replaced by

Delta Faucet Chrome 72 in. Wall Mount Curved Shower Rod
Delta Faucet 72 in. Wall Mount Curved Shower Rod in Chrome
Manufacturer Part #42206
You last purchased this on
 
Delta Faucet

Commercial 1 in. x 6 ft. Shower Rod with Bracket in Bright Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Chrome 72 in. Wall Mount Curved Shower Rod
Delta Faucet 72 in. Wall Mount Curved Shower Rod in Chrome
Manufacturer Part #42206
Delta Faucet

Commercial 1 in. x 6 ft. Shower Rod with Bracket in Bright Stainless Steel

  • Fast #
  • Part #D42206ST
  • Item #4250341
  • Manufacturer Part #42206-ST
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6" bow
  • 1" stainless steel tubing
  • 6' long
  • Includes mounting brackets
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Diameter:
1 in
Length:
6 ft
Material:
Stainless Steel