18 in. Towel Shelf with Towel Bar Bright Stainless Steel

You last purchased this on
 
Delta Faucet

Commercial 18 in. Towel Shelf with Towel Bar Bright Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Commercial 18 in. Towel Shelf with Towel Bar Bright Stainless Steel

  • Fast #
  • Part #D43618ST
  • Item #4250372
  • Manufacturer Part #43618-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed mounting
  • Mounting hardware included
  • Towel shelf with one bar
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Installation Type:
Concealed Screw
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1