2-3/5 in. Vacuum Breaker with Gasket
Commercial 2-3/5 in. Vacuum Breaker with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- GSA Approved:
- No
- Length:
- 2-3/5 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb